Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HITCH CLASS I II & III

  • Mfr # BXH7002

  • Zoro # G922604529


product price: $300.99
/ea
Free Shipping & Returns

Key Features

Receiver Size
2 in
Construction
Square Tube Welded
Class
III
Drilling Required
Yes
Weight Distributing Tongue Weight
0 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BXH7002
Zoro #
G922604529
UPC #
-
Country of Origin
United States

Dimensions

Receiver Size
2 in

Details

Construction
Square Tube Welded
Class
III
Drilling Required
Yes
Weight Distributing Tongue Weight
0 lbs
Includes Ball Mount
No
Towing Capacity
4500 lbs
Weight Distributing Capacity
0 lbs
Weight Carrying Tongue Weight
675 lbs
For Use With Roll Pan
No
Cutting Required
Yes
Finish
Powder Coated
Color
Black
Material
Steel

Description

Class III; Square Tube Welded; 2 Inch Receiver; 4500 Pound Weight Carrying Capacity/ 675 Pound Tongue Weight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.