Zoro Homepage

HITCH CLASS IV & V

  • Mfr # BXH1001

  • Zoro # G222604625


product price: $689.99
/ea
Free Shipping & Returns

Key Features

Weight Distributing Tongue Weight
3000 lbs
Receiver Size
2-1/2 in
Cutting Required
No
Weight Distributing Capacity
24000 lbs
Construction
Square Tube Welded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BXH1001
Zoro #
G222604625
UPC #
-
Country of Origin
United States

Dimensions

Receiver Size
2-1/2 in

Details

Weight Distributing Tongue Weight
3000 lbs
Cutting Required
No
Weight Distributing Capacity
24000 lbs
Construction
Square Tube Welded
Class
IV
Includes Ball Mount
No
Towing Capacity
20000 lbs
Weight Carrying Tongue Weight
2500 lbs
Drilling Required
No
For Use With Roll Pan
No
Finish
Powder Coated
Material
Steel
Color
Black

Description

Class IV; Square Tube Welded; 2-1/2 Inch Receiver; 20000 Pound Weight Carrying Capacity/ 2500 Pound Tongue Weight; 24000 Pound Weight Distributing Capacity/ 3000 Pound Tongue Weight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.