
HITCH CLASS IV & V
Mfr # BXH3002
Zoro # G222604755
product price: $141.99
/ea
Free Shipping & Returns
Key Features
Finish
Powder Coated
Weight Distributing Capacity
10000 lbs
Weight Carrying Tongue Weight
600 lbs
Weight Distributing Tongue Weight
1000 lbs
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BXH3002
Zoro #
G222604755
UPC #
-
Country of Origin
United States
Details
Finish
Powder Coated
Weight Distributing Capacity
10000 lbs
Weight Carrying Tongue Weight
600 lbs
Weight Distributing Tongue Weight
1000 lbs
Color
Black
Description
Class III; Square Tube Welded; 2 Inch Receiver; 6000 Pound Weight Carrying Capacity/ 900 Pound Tongue Weight; 10000 Pound Weight Distributing Capacity/ 1500 Pound Tongue Weight
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.