Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HITCH FIFTH WHEEL

  • Mfr # BXR2100

  • Zoro # G322604563


product price: $1,439.00
/ea
Free Shipping & Returns

Key Features

Vertical Height Adjustment
17 To 19 in
Drilling Required
No
Lock Position
Handle
Gross Pin Weight
5000 lbs
Pivot Type
2-Way Pivot
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BXR2100
Zoro #
G322604563
UPC #
-
Country of Origin
United States

Dimensions

Vertical Height Adjustment
17 To 19 in

Details

Drilling Required
No
Lock Position
Handle
Gross Pin Weight
5000 lbs
Pivot Type
2-Way Pivot
Material
Steel
Mount Type
Sliding
With Mounting Hardware
Yes
Gross Trailer Weight
21000 lbs
Color
Black
Cutting Required
No
Finish
Powder Coated

Description

Attaches to 2-5/16 Inch In-Bed Gooseneck Ball; 21000 Gross Towing Capacity 5000 Pound Vertical Load Limit; Fixed; Adjustable Height From 17 to 19 Inches

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.