
HITCHES
Mfr # BXH3007
Zoro # G622604584
product price: $304.99
/ea
Free Shipping & Returns
Key Features
For Use With Roll Pan
No
Finish
Powder Coated
Weight Carrying Tongue Weight
600 lbs
Weight Distributing Tongue Weight
0 lbs
Includes Ball Mount
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BXH3007
Zoro #
G622604584
UPC #
-
Country of Origin
United States
Dimensions
Receiver Size
2 in
Details
For Use With Roll Pan
No
Finish
Powder Coated
Weight Carrying Tongue Weight
600 lbs
Weight Distributing Tongue Weight
0 lbs
Includes Ball Mount
No
Cutting Required
Yes
Towing Capacity
4000 lbs
Color
Black
Drilling Required
Yes
Class
III
Construction
Square Tube Welded
Material
Steel
Weight Distributing Capacity
0 lbs
Description
Class III; Square Tube Welded; 2 Inch Receiver; 4000 Pound Weight Carrying Capacity/ 600 Pound Tongue Weight
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.