Zoro Homepage

HITCHES

  • Mfr # BXH3008

  • Zoro # G822604629


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Cutting Required
No
For Use With Roll Pan
No
Weight Distributing Tongue Weight
750 lbs
Towing Capacity
5000 lbs
Receiver Size
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BXH3008
Zoro #
G822604629
UPC #
-
Country of Origin
United States

Dimensions

Receiver Size
2 in

Details

Cutting Required
No
For Use With Roll Pan
No
Weight Distributing Tongue Weight
750 lbs
Towing Capacity
5000 lbs
Weight Distributing Capacity
5000 lbs
Drilling Required
No
Weight Carrying Tongue Weight
750 lbs
Construction
Square Tube Welded
Class
III
Color
Black
Finish
Powder Coated

Description

Class III; Square Tube Welded; 2 Inch Receiver; 5000 Pound Weight Carrying Capacity/ 750 Pound Tongue Weight; 5000 Pound Weight Distributing Capacity/ 750 Pound Tongue Weight

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.