
LOCKS
Mfr # BX88441
Zoro # G922604703
product price: $67.00
/eaKey Features
Pin Size
1/2 in
Compatibility
1-7/8 in/ 2 in/ 2-5/16 in Trailer Ball Couplers
Style
Ball And Clamp
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BX88441
Zoro #
G922604703
UPC #
-
Country of Origin
United States
Dimensions
Pin Size
1/2 in
Details
Compatibility
1-7/8 in/ 2 in/ 2-5/16 in Trailer Ball Couplers
Style
Ball And Clamp
Color
Black
Description
Fits 1-7/8 Inch and 2-5/16 Inch Couplers; With U-Lock; With 2 Keys
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.