
MARINE DISTRIBUTOR
Mfr # BXW4066
Zoro # G922604666
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Number Mounting Holes
6
Material
Steel
Receiver Size
2 in
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BXW4066
Zoro #
G922604666
UPC #
-
Country of Origin
United States
Dimensions
Receiver Size
2 in
Details
Color
Black
Number Mounting Holes
6
Material
Steel
Finish
Powder Coated
Description
Replacement 6 Hole Shank; 2 Inch Shank; With Pin
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.