Zoro Homepage

MUD FLAPS

  • Mfr # BX88421

  • Zoro # G622604683


product price: $450.00
/ea
Free Shipping & Returns

Key Features

Dimensions
24 in Length X 24 in Width
Color
Black
Material
Fiber Reinforced Rubber
Drilling Required
Yes
Logo Design
Blue Ox Logo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX88421
Zoro #
G622604683
UPC #
-
Country of Origin
United States

Dimensions

Dimensions
24 in Length X 24 in Width

Details

Color
Black
Material
Fiber Reinforced Rubber
Drilling Required
Yes
Logo Design
Blue Ox Logo
Shape
Rectangular
Mounting Location
Hitch Mount

Description

2-1/2 Inch Receiver Mount; 3/8 Inch Thick/ 24 Inch Length X 24 Inch Wide; Trimmable; Adjustable From 67-1/4 Inch to 96-3/4 Inch Width; Fiber Reinforced Flap With Stainless Sleeved Steel Rods; Black; With Rock Screen

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.