
RV TOWED CAR BRAKE SYSTEM & AC
Mfr # BRK2512
Zoro # G822604407
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Compatibility
Patriot System
Color
Black
Brake Claw Size
4 in
Finish
Powder Coated
Type
Adjustable/Lockable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRK2512
Zoro #
G822604407
UPC #
-
Country of Origin
United States
Dimensions
Brake Claw Size
4 in
Details
Compatibility
Patriot System
Color
Black
Finish
Powder Coated
Type
Adjustable/Lockable
Material
Steel
Description
Replacement Pedal Mount Claw For Patriot System; 4 Inch Maximum Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.