Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STEPS & STEP RUGS RV

  • Mfr # BXH9001

  • Zoro # G522604554


product price: $139.00
/ea
Free Shipping & Returns

Key Features

Logo Design
Blue Ox Logo
Rotatable
No
Style
Flat Step
Mounting - Nerf Bar
2 in/ 2-1/2 in Receiver Hitch Mount
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BXH9001
Zoro #
G522604554
UPC #
-
Country of Origin
United States

Details

Logo Design
Blue Ox Logo
Rotatable
No
Style
Flat Step
Mounting - Nerf Bar
2 in/ 2-1/2 in Receiver Hitch Mount
Finish
Powder Coated
Lighted
No
Color
Black
Material
Steel

Description

Adjustable Ball Mount; Works With BXH10141/ BXH10171/ BXH12241/ and BXH12271; Includes 5/8 Pin and Clip

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.