
TOW BAR ACCESSORIES
Mfr # BX88395
Zoro # G722604484
product price: $338.99
/ea
Free Shipping & Returns
Key Features
Towing Capacity
10000 lbs
Compatibility
Blue Ox Avail/ Apollo/ Ascent Series
Hitch Size
2 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BX88395
Zoro #
G722604484
UPC #
-
Country of Origin
United States
Dimensions
Hitch Size
2 in
Details
Towing Capacity
10000 lbs
Compatibility
Blue Ox Avail/ Apollo/ Ascent Series
Color
Black
Description
Replacement For Blue Ox Avail/ Apollo/ Ascent Series; Fits 2 Inch Receiver; Standard
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.