Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TOW BAR ACCESSORIES

  • Mfr # BX88438

  • Zoro # G822604414


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Hitch Size
2 in
Towing Capacity
6500 lbs
Color
Black
Compatibility
Blue Ox Alpha 2 Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX88438
Zoro #
G822604414
UPC #
-
Country of Origin
United States

Dimensions

Hitch Size
2 in

Details

Towing Capacity
6500 lbs
Color
Black
Compatibility
Blue Ox Alpha 2 Series

Description

Replacement For Blue Ox Alpha 2 Series; Fits 2 Inch Receiver; Standard

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.