
TOW BAR BASEPLATE
Mfr # BX1987
Zoro # G722604583
product price: $639.00
/ea
Free Shipping & Returns
Key Features
Tab Type
Removable
Number of Lugs
1
Includes Safety Cable Hooks
Yes
Material
Steel
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BX1987
Zoro #
G722604583
UPC #
-
Country of Origin
United States
Details
Tab Type
Removable
Number of Lugs
1
Includes Safety Cable Hooks
Yes
Material
Steel
Color
Black
Description
Removable Tabs; Single Lug; With Safety Cable Hooks
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.