Zoro Homepage

TOW BAR BASEPLATE

  • Mfr # BX2420

  • Zoro # G822604551


product price: $641.99
/ea
Free Shipping & Returns

Key Features

Includes Safety Cable Hooks
Yes
Number of Lugs
1
Material
Steel
Tab Type
Non-Removable
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX2420
Zoro #
G822604551
UPC #
-
Country of Origin
United States

Details

Includes Safety Cable Hooks
Yes
Number of Lugs
1
Material
Steel
Tab Type
Non-Removable
Color
Black

Description

Standard Tabs; Single Lug; With Safety Cable Hooks

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.