Zoro Homepage

TOW BAR BASEPLATE

  • Mfr # BX2650

  • Zoro # G022604498


product price: $639.00
/ea
Free Shipping & Returns

Key Features

Includes Safety Cable Hooks
Yes
Color
Black
Material
Steel
Tab Type
Removable
Number of Lugs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX2650
Zoro #
G022604498
UPC #
-
Country of Origin
United States

Details

Includes Safety Cable Hooks
Yes
Color
Black
Material
Steel
Tab Type
Removable
Number of Lugs
1

Description

Removable Tabs; Single Lug; With Safety Cable Hooks

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.