Zoro Homepage

TOW BAR BASEPLATE

  • Mfr # BX2696

  • Zoro # G622604416


product price: $693.99
/ea
Free Shipping & Returns

Key Features

Includes Safety Cable Hooks
Yes
Number of Lugs
1
Tab Type
Non-Removable
Color
Black
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX2696
Zoro #
G622604416
UPC #
-
Country of Origin
United States

Details

Includes Safety Cable Hooks
Yes
Number of Lugs
1
Tab Type
Non-Removable
Color
Black
Material
Steel

Description

Standard Tabs; Single Lug; With Safety Cable Hooks

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.