
TOW BAR
Mfr # BX4330
Zoro # G622604430
product price: $818.99
/ea
Free Shipping & Returns
Key Features
Includes Safety Cables
Yes
Collapsible
Yes
Mounting Type
2 in Ball Mount
Tow Capacity
5000 lbs
Class
III
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BX4330
Zoro #
G622604430
UPC #
-
Country of Origin
United States
Details
Includes Safety Cables
Yes
Collapsible
Yes
Mounting Type
2 in Ball Mount
Tow Capacity
5000 lbs
Class
III
Adjustability
Arm Length And Width Adjustable
Towed Vehicle Mount Location
Baseplate
Material
Steel
Color
Black Painted
Description
Class III; 5000 Pound Towing Capacity; 2 Inch Ball Coupler Mount; Only Fit Baseplates With a Tab Width Between 23 Inch and 30 Inch; Non-Adjustable Arms; Mount To Baseplate; Black; Steel; With Safety Cables
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.