
TOW BAR
Mfr # BX4370
Zoro # G722604477
product price: $1,400.00
/ea
Free Shipping & Returns
Key Features
Includes Safety Cables
Yes
Class
III
Collapsible
No
Tow Capacity
7500 lbs
Adjustability
Arm Length Adjustable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BX4370
Zoro #
G722604477
UPC #
-
Country of Origin
United States
Details
Includes Safety Cables
Yes
Class
III
Collapsible
No
Tow Capacity
7500 lbs
Adjustability
Arm Length Adjustable
Material
Aluminum
Color
Black
Towed Vehicle Mount Location
Baseplate
Mounting Type
2 in Receiver Mount
Finish
Powder Coated
Description
Class III; 7500 Pound Towing Capacity; 2 Inch Receiver Mount; Works With All Blue Ox Baseplates; Adjustable Arms; Mount To Baseplate; Black; Aluminum; With Safety Cables; Tow Bar Baseplate Sold Seperate
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.