Zoro Homepage

TOW BAR

  • Mfr # BX7322

  • Zoro # G422604487


product price: $443.99
/ea
Free Shipping & Returns

Key Features

Collapsible
No
Towed Vehicle Mount Location
Baseplate
Mounting Type
2 in Ball Mount
Class
III
Tow Capacity
5000 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX7322
Zoro #
G422604487
UPC #
-
Country of Origin
United States

Details

Collapsible
No
Towed Vehicle Mount Location
Baseplate
Mounting Type
2 in Ball Mount
Class
III
Tow Capacity
5000 lbs
Adjustability
Arm Width Adjustable
Color
Black Painted
Material
Steel
Includes Safety Cables
No

Description

Class III; 5000 Pound Towing Capacity; 2 Inch Ball Coupler Mount; Only Fit Baseplates With a Tab Width Between 16 Inch and 34 Inch; 36 Inch Adjustable Arm; Mount To Baseplate; Black; Steel

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.