Zoro Homepage

TOW BAR

  • Mfr # BX7380

  • Zoro # G322604518


product price: $969.99
/ea
Free Shipping & Returns

Key Features

Includes Safety Cables
Yes
Class
III
Finish
Powder Coated
Material
Steel
Mounting Type
2 in Receiver Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX7380
Zoro #
G322604518
UPC #
-
Country of Origin
United States

Details

Includes Safety Cables
Yes
Class
III
Finish
Powder Coated
Material
Steel
Mounting Type
2 in Receiver Mount
Adjustability
Arm Length Adjustable
Color
Black
Collapsible
No
Tow Capacity
6500 lbs
Towed Vehicle Mount Location
Baseplate

Description

Class III; 6500 Pound Towing Capacity; 2 Inch Receiver Mount; Non-Adjustable Arms; For Use With Baseplates That With Maximum Tab Width of 32 Inches; Black; Steel; Foldable; With Safety Cables and Non-Binding Latches

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.