
TOW BAR
Mfr # BX7390
Zoro # G422604449
product price: $1,079.00
/ea
Free Shipping & Returns
Key Features
Towed Vehicle Mount Location
Baseplate
Color
Black
Tow Capacity
8500 lbs
Includes Safety Cables
Yes
Adjustability
Arm Length And Width Adjustable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BX7390
Zoro #
G422604449
UPC #
-
Country of Origin
United States
Details
Towed Vehicle Mount Location
Baseplate
Color
Black
Tow Capacity
8500 lbs
Includes Safety Cables
Yes
Adjustability
Arm Length And Width Adjustable
Mounting Type
2 in Receiver Mount
Material
Steel
Class
III
Finish
Powder Coated
Collapsible
Yes
Description
Class III; 8500 Pound Towing Capacity; 2 Inch Receiver Mount; Non-Adjustable Arms; For Use With Baseplates That With Maximum Tab Width of 32 Inches; Black; Steel; Foldable; With Safety Cables and Non-Binding Latches; Matte Black; Steel
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.