
TOW BAR
Mfr # BX7420
Zoro # G922604437
product price: $1,110.99
/ea
Free Shipping & Returns
Key Features
Tow Capacity
10000 lbs
Includes Safety Cables
Yes
Mounting Type
2 in Receiver Mount
Adjustability
Arm Length Adjustable
Collapsible
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BX7420
Zoro #
G922604437
UPC #
-
Country of Origin
United States
Details
Tow Capacity
10000 lbs
Includes Safety Cables
Yes
Mounting Type
2 in Receiver Mount
Adjustability
Arm Length Adjustable
Collapsible
Yes
Class
IV
Color
Bronze Painted
Towed Vehicle Mount Location
Baseplate
Material
Steel
Description
Class IV; 10000 Pound Towing Capacity; 2 Inch Receiver Mount; Works With All Blue Ox Baseplates; Collapsible Arms; Mount To Baseplate; Black/ Bronze; Steel; With Safety Cables; Tow Bar Baseplate Sold Seperate
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.