
TOW BAR
Mfr # BX7421
Zoro # G522604592
product price: $1,179.00
/ea
Free Shipping & Returns
Key Features
Collapsible
Yes
Material
Steel
Towed Vehicle Mount Location
Baseplate
Finish
Powder Coated
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BX7421
Zoro #
G522604592
UPC #
-
Country of Origin
United States
Details
Collapsible
Yes
Material
Steel
Towed Vehicle Mount Location
Baseplate
Finish
Powder Coated
Color
Gray
Includes Safety Cables
Yes
Mounting Type
2 in Receiver Mount
Class
IV
Adjustability
Arm Length And Width Adjustable
Tow Capacity
10000 lbs
Description
Class IV; 10000 Pound Towing Capacity; 2 Inch Receiver Mount; Works With All Blue Ox Baseplates; Collapsible Arms; Mount To Baseplate; Metamorphic Rock Finish; Steel; With Safety Cables; Tow Bar Baseplate Sold Seperate
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.