Zoro Homepage

TOW BAR

  • Mfr # BX7425

  • Zoro # G522604684


product price: $1,134.99
/ea
Free Shipping & Returns

Key Features

Color
Bronze Painted
Mounting Type
2-1/2 in Receiver Mount
Includes Safety Cables
Yes
Collapsible
Yes
Class
IV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX7425
Zoro #
G522604684
UPC #
-
Country of Origin
United States

Details

Color
Bronze Painted
Mounting Type
2-1/2 in Receiver Mount
Includes Safety Cables
Yes
Collapsible
Yes
Class
IV
Material
Steel
Adjustability
Arm Length Adjustable
Tow Capacity
10000 lbs
Towed Vehicle Mount Location
Baseplate

Description

Class IV; 10000 Pound Towing Capacity; 2-1/2 Inch Receiver Mount; Works With All Blue Ox Baseplates; Collapsible Arms; Mount To Baseplate; Black; Steel; With Safety Cables; Tow Bar Baseplate Sold Seperate

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.