Zoro Homepage

TOW BAR

  • Mfr # BX7426

  • Zoro # G422604685


product price: $1,199.00
/ea
Free Shipping & Returns

Key Features

Includes Safety Cables
Yes
Mounting Type
2-1/2 in Receiver Mount
Collapsible
Yes
Class
IV
Adjustability
Arm Length And Width Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX7426
Zoro #
G422604685
UPC #
-
Country of Origin
United States

Details

Includes Safety Cables
Yes
Mounting Type
2-1/2 in Receiver Mount
Collapsible
Yes
Class
IV
Adjustability
Arm Length And Width Adjustable
Towed Vehicle Mount Location
Baseplate
Tow Capacity
10000 lbs
Material
Steel
Finish
Powder Coated
Color
Gray

Description

Class IV; 10000 Pound Towing Capacity; 2-1/2 Inch Receiver Mount; Works With All Blue Ox Baseplates; Collapsible Arms; Mount To Baseplate; Metamorphic Rock Finish; Steel; With Safety Cables; Tow Bar Baseplate Sold Seperate

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.