Zoro Homepage

TOW BAR

  • Mfr # BX7460P

  • Zoro # G722604507


product price: $1,317.99
/ea
Free Shipping & Returns

Key Features

Includes Safety Cables
Yes
Adjustability
Arm Length And Width Adjustable
Mounting Type
Pintle Hook Mount
Towed Vehicle Mount Location
Baseplate
Tow Capacity
10000 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX7460P
Zoro #
G722604507
UPC #
-
Country of Origin
United States

Details

Includes Safety Cables
Yes
Adjustability
Arm Length And Width Adjustable
Mounting Type
Pintle Hook Mount
Towed Vehicle Mount Location
Baseplate
Tow Capacity
10000 lbs
Class
IV
Collapsible
Yes
Color
Black Painted
Material
Steel

Description

Class IV; Pintle; 10000 Pound Towing Capacity; Pintle Hook Mount; Adjustable Arm; Mounts To A Baseplate With a Tab Width of 38-1/2 Inch Or Smaller; Will Only Store on Baseplates With a Tab Width of 33 Inches or Smaller; Black; Steel

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.