
TOW BAR
Mfr # BX7470
Zoro # G822604674
product price: $1,509.00
/ea
Free Shipping & Returns
Key Features
Adjustability
Arm Length Adjustable
Mounting Type
2-1/2 in Receiver Mount
Tow Capacity
15000 lbs
Includes Safety Cables
Yes
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BX7470
Zoro #
G822604674
UPC #
-
Country of Origin
United States
Details
Adjustability
Arm Length Adjustable
Mounting Type
2-1/2 in Receiver Mount
Tow Capacity
15000 lbs
Includes Safety Cables
Yes
Material
Steel
Color
Black
Towed Vehicle Mount Location
Baseplate
Finish
Powder Coated
Collapsible
No
Class
V
Description
Class V; 15000 Pound Towing Capacity; 2-1/2 Inch Receiver Mount; Works With All Blue Ox Baseplates; Non-Adjustable Arms; Mount To Baseplate; Black; Steel; Foldable; With Safety Cables
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.