
TOW BAR
Mfr # BX7475
Zoro # G422604630
product price: $1,509.00
/ea
Free Shipping & Returns
Key Features
Class
V
Towed Vehicle Mount Location
Baseplate
Includes Safety Cables
Yes
Mounting Type
2 in Receiver Mount
Adjustability
Non Adjustable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BX7475
Zoro #
G422604630
UPC #
-
Country of Origin
United States
Details
Class
V
Towed Vehicle Mount Location
Baseplate
Includes Safety Cables
Yes
Mounting Type
2 in Receiver Mount
Adjustability
Non Adjustable
Collapsible
Yes
Material
Steel
Tow Capacity
12500 lbs
Color
Black Painted
Description
Class V; 12500 Pound Towing Capacity; 2 Inch Receiver Mount; Works With All Blue Ox Baseplates; Non-Adjustable Arms; Mount To Baseplate; Black; Steel; Foldable; With Safety Cables
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.