
TRAILER CONNECTOR
Mfr # BX88413
Zoro # G722604705
product price: $17.55
/eaKey Features
Vehicle End or Trailer End
Vehicle End
Color
Black
End Type
6 Pin
Conductor Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BX88413
Zoro #
G722604705
UPC #
-
Country of Origin
United States
Details
Vehicle End or Trailer End
Vehicle End
Color
Black
End Type
6 Pin
Conductor Material
Plastic
Description
Vehicle Side; 6 Pin; Plastic; Single
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.