Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRAILER COUPLER ACCESSORIES

  • Mfr # BX88403

  • Zoro # G822604421


product price: $57.15
/ea

Key Features

Pin Size
5/8 in
Style
Barbell
Color
Silver
Compatibility
7/8 in To 3-1/2 in Coupler Latch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX88403
Zoro #
G822604421
UPC #
-
Country of Origin
United States

Dimensions

Pin Size
5/8 in

Details

Style
Barbell
Color
Silver
Compatibility
7/8 in To 3-1/2 in Coupler Latch

Description

Fits 7/8 Inch/ 2-1/2 Inch/ 3-1/2 Inch Coupler Spans; Includes 5/8 Inch Receiver Lock For Class III to V Receivers; Keyed Alike; Wiht 4 Keys

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.