
WEIGHT DISTRIBUTING HITCH ACCE, 2PK
Mfr # BXW4057
Zoro # G622604485
product price: $176.99
/pk 2, $88.50/ea
Free Shipping & Returns
Key Features
Finish
Powder Coated
Material
Steel
Tongue Weight
600 lbs
Includes Lift Chain
No
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BXW4057
Zoro #
G622604485
UPC #
-
Country of Origin
United States
Details
Finish
Powder Coated
Material
Steel
Tongue Weight
600 lbs
Includes Lift Chain
No
Color
Black
Compatibility
Replacement Round Bar
Description
Replacement Round Bars; 2 Point; 600 Pound Capacity; Set of 2
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.