Zoro Homepage

WEIGHT DISTRIBUTING HITCH ACCE, 2PK

  • Mfr # BXW4059

  • Zoro # G522604523


product price: $176.99
/pk 2, $88.50/ea
Free Shipping & Returns

Key Features

Color
Black
Tongue Weight
1200 lbs
Compatibility
Replacement Round Bar
Material
Steel
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BXW4059
Zoro #
G522604523
UPC #
-
Country of Origin
United States

Details

Color
Black
Tongue Weight
1200 lbs
Compatibility
Replacement Round Bar
Material
Steel
Finish
Powder Coated
Includes Lift Chain
No

Description

Replacement Round Bars; 2 Point; 1200 Pound Capacity; Set of 2

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.