
WEIGHT DISTRIBUTING HITCH ACCE
Mfr # BXW4000
Zoro # G322604723
product price: $215.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Shank Length
9 in
Receiver Size
2 in
Rise
8 in
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BXW4000
Zoro #
G322604723
UPC #
-
Country of Origin
United States
Dimensions
Shank Length
9 in
Receiver Size
2 in
Details
Color
Black
Rise
8 in
Finish
Powder Coated
Material
Steel
Shank Drop
2 in
Number Mounting Holes
7
Description
For Use With 2 Inch Receiver; 20000 Pound Trailer Weight Capacity/ 2000 Tongue Weight Capacity; 9 Inch Length; 6 Mounting Holes
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.