Zoro Homepage

WEIGHT DISTRIBUTING HITCH ACCE

  • Mfr # BXW4002

  • Zoro # G722604606


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Receiver Size
2 in
Number Mounting Holes
9
Rise
10-1/2 in
Shank Length
9 in
Shank Drop
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BXW4002
Zoro #
G722604606
UPC #
-
Country of Origin
United States

Dimensions

Receiver Size
2 in
Shank Length
9 in

Details

Number Mounting Holes
9
Rise
10-1/2 in
Shank Drop
5 in
Finish
Powder Coated
Color
Black
Material
Steel

Description

For Use With 2 Inch Receiver; 15000 Pound Trailer Weight Capacity/ 1500 Tongue Weight Capacity; 9 Inch Length; 9 Mounting Holes

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.