
WEIGHT DISTRIBUTING HITCH ACCE
Mfr # BXW4007
Zoro # G122604732
product price: $318.99
/ea
Free Shipping & Returns
Key Features
Finish
Powder Coated
Compatibility
Replacement Trunnion Bar Kit
Tongue Weight
1000 lbs
Color
Black
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BXW4007
Zoro #
G122604732
UPC #
-
Country of Origin
United States
Details
Finish
Powder Coated
Compatibility
Replacement Trunnion Bar Kit
Tongue Weight
1000 lbs
Color
Black
Material
Steel
Includes Lift Chain
Yes
Description
Replacement Trunnion Bar Kit; 1000 Pound Tongue Weight; With 2 Bars and Chains
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.