Zoro Homepage

WEIGHT DISTRIBUTING HITCH ACCE

  • Mfr # BXW4008

  • Zoro # G722604590


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Steel
Compatibility
Replacement Trunnion Bar Kit
Finish
Powder Coated
Tongue Weight
1500 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BXW4008
Zoro #
G722604590
UPC #
-
Country of Origin
United States

Details

Color
Black
Material
Steel
Compatibility
Replacement Trunnion Bar Kit
Finish
Powder Coated
Tongue Weight
1500 lbs
Includes Lift Chain
Yes

Description

Replacement Trunnion Bar Kit; 1500 Pound Tongue Weight; With 2 Bars and Chains

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.