Zoro Homepage

WEIGHT DISTRIBUTING HITCH ACCE

  • Mfr # BXW4014

  • Zoro # G422604432


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Includes Lift Chain
Yes
Finish
Powder Coated
Material
Steel
Color
Black
Tongue Weight
2000 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BXW4014
Zoro #
G422604432
UPC #
-
Country of Origin
United States

Details

Includes Lift Chain
Yes
Finish
Powder Coated
Material
Steel
Color
Black
Tongue Weight
2000 lbs
Compatibility
Replacement Trunnion Bar Kit

Description

Replacement Trunnion Bar Kit; 2000 Pound Tongue Weight; With 2 Bars and Chains

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.