
WEIGHT DISTRIBUTING HITCH ACCE
Mfr # BXW4036
Zoro # G022604665
product price: $196.99
/ea
Free Shipping & Returns
Key Features
Number Mounting Holes
7
Shank Drop
2 in
Receiver Size
2 in
Rise
8 in
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BXW4036
Zoro #
G022604665
UPC #
-
Country of Origin
United States
Dimensions
Receiver Size
2 in
Details
Number Mounting Holes
7
Shank Drop
2 in
Rise
8 in
Finish
Powder Coated
Material
Steel
Color
Black
Description
Replacement; 7 Hole
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.