Zoro Homepage

WEIGHT DISTRIBUTING HITCH ACCE

  • Mfr # BXW4037

  • Zoro # G822604469


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Rise
10-1/2 in
Shank Length
9 in
Finish
Powder Coated
Shank Drop
5 in
Receiver Size
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BXW4037
Zoro #
G822604469
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
9 in
Receiver Size
2 in

Details

Rise
10-1/2 in
Finish
Powder Coated
Shank Drop
5 in
Color
Black
Material
Steel
Number Mounting Holes
9

Description

Replacement 9 Hole Shank

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.