
WEIGHT DISTRIBUTING HITCH
Mfr # BXW0350
Zoro # G022604757
product price: $969.00
/ea
Free Shipping & Returns
Key Features
Rise
10-3/4 in
Drop
2 in
Gross Trailer Weight
3500 lbs
Includes Ballmount
Yes
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BXW0350
Zoro #
G022604757
UPC #
-
Country of Origin
United States
Dimensions
Shank Length
9 in
Details
Rise
10-3/4 in
Drop
2 in
Gross Trailer Weight
3500 lbs
Includes Ballmount
Yes
Color
Black
Includes Sway Control
With Built-In Sway Control
Includes Shank
Yes
Finish
Powder Coated
Gross Tongue Weight
350 lbs
Includes Ball
Yes
Material
Steel
Type
Trunnion Bar
Description
350 Pound Maximum Tongue Weight Capacity/ 3500 Pound Gross Trailer Weight Capacity; With Spring Bars/ Automatic Latching Tongue Brackets/ Adjustable Shank With 7 Holes/ Hitch Head/ Chains/ Assembly Hardware; Standard Coupler; Clamp-On Latch
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.