
WEIGHT DISTRIBUTING HITCH
Mfr # BXW0550
Zoro # G322604426
product price: $969.00
/ea
Free Shipping & Returns
Key Features
Gross Tongue Weight
550 lbs
Gross Trailer Weight
5500 lbs
Color
Black
Includes Shank
Yes
Includes Sway Control
With Built-In Sway Control
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BXW0550
Zoro #
G322604426
UPC #
-
Country of Origin
United States
Dimensions
Shank Length
11 in
Details
Gross Tongue Weight
550 lbs
Gross Trailer Weight
5500 lbs
Color
Black
Includes Shank
Yes
Includes Sway Control
With Built-In Sway Control
Drop
0 in
Material
Steel
Finish
Powder Coated
Rise
10-3/4 in
Type
Trunnion Bar
Includes Ballmount
Yes
Includes Ball
Yes
Description
550 Pound Maximum Tongue Weight Capacity/ 5500 Pound Gross Trailer Weight Capacity; With Spring Bars/ Automatic Latching Tongue Brackets/ 6 Hole x 11 Inch Adjustable Shank/ Hitch Head/ Chains/ Assembly Hardware; Standard Coupler; Clamp-On Latch
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.