
WEIGHT DISTRIBUTING HITCH
Mfr # BXW0553
Zoro # G822604728
product price: $969.00
/ea
Free Shipping & Returns
Key Features
Gross Tongue Weight
550 lbs
Includes Shank
Yes
Shank Length
11 in
Includes Ballmount
Yes
Includes Ball
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BXW0553
Zoro #
G822604728
UPC #
-
Country of Origin
United States
Dimensions
Shank Length
11 in
Details
Gross Tongue Weight
550 lbs
Includes Shank
Yes
Includes Ballmount
Yes
Includes Ball
Yes
Includes Sway Control
With Built-In Sway Control
Color
Black
Rise
10-3/4 in
Type
Trunnion Bar
Gross Trailer Weight
5500 lbs
Drop
0 in
Finish
Powder Coated
Material
Steel
Description
550 Pound Maximum Tongue Weight Capacity/ 5500 Pound Gross Trailer Weight Capacity; With Spring Bars/ Automatic Latching Tongue Brackets/ 6 Hole x 11 Inch Adjustable Shank/ Hitch Head/ Chains/ Assembly Hardware; Underslung Coupler; Clamp-On Latch
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.