Zoro Homepage

WEIGHT DISTRIBUTING HITCH

  • Mfr # BXW0650

  • Zoro # G422604623


product price: $759.00
/ea
Free Shipping & Returns

Key Features

Type
Trunnion Bar
Shank Length
9 in
Color
Black
Gross Tongue Weight
600 lbs
Gross Trailer Weight
6000 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BXW0650
Zoro #
G422604623
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
9 in

Details

Type
Trunnion Bar
Color
Black
Gross Tongue Weight
600 lbs
Gross Trailer Weight
6000 lbs
Includes Sway Control
With Built-In Sway Control
Includes Ballmount
Yes
Rise
12-1/4 in
Includes Ball
Yes
Material
Steel
Finish
Powder Coated
Includes Shank
Yes
Drop
1-3/4 in

Description

600 Pound Tongue Weight/ 6000 Pound Gross Trailer Weight Capacity; With 7 Hole Shank; Standard Length Brackets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.