Zoro Homepage

WEIGHT DISTRIBUTING HITCH

  • Mfr # BXW0750

  • Zoro # G122604602


product price: $969.00
/ea
Free Shipping & Returns

Key Features

Rise
10-3/4 in
Gross Trailer Weight
7500 lbs
Includes Shank
Yes
Type
Trunnion Bar
Shank Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BXW0750
Zoro #
G122604602
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
11 in

Details

Rise
10-3/4 in
Gross Trailer Weight
7500 lbs
Includes Shank
Yes
Type
Trunnion Bar
Gross Tongue Weight
750 lbs
Includes Ball
Yes
Includes Ballmount
Yes
Drop
0 in
Includes Sway Control
With Built-In Sway Control
Finish
Powder Coated
Color
Black
Material
Steel

Description

750 Pound Spring Bars/ 7500 Pound Maximum Gross Tow Weight; Automatic Latching Tongue Brackets/ 6 Hole x 11 Inch Adjustable Shank/ Hitch Head/ Chains/ Assembly Hardware; Standard Coupler; Clamp-On Latch

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.