Zoro Homepage

WEIGHT DISTRIBUTING HITCH

  • Mfr # BXW0851

  • Zoro # G022604696


product price: $779.00
/ea
Free Shipping & Returns

Key Features

Includes Ballmount
Yes
Shank Length
9 in
Includes Shank
Yes
Type
Trunnion Bar
Rise
12-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BXW0851
Zoro #
G022604696
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
9 in

Details

Includes Ballmount
Yes
Includes Shank
Yes
Type
Trunnion Bar
Rise
12-1/4 in
Gross Tongue Weight
800 lbs
Finish
Powder Coated
Color
Black
Gross Trailer Weight
8000 lbs
Includes Ball
Yes
Material
Steel
Drop
1-3/4 in
Includes Sway Control
With Built-In Sway Control

Description

Trunnion Bar; 800 Pound Tongue Weight/ 8000 Maximum Towing Capacity; With 9 Hole Shank

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.