
WEIGHT DISTRIBUTING HITCH
Mfr # BXW1000
Zoro # G222604465
product price: $969.00
/ea
Free Shipping & Returns
Key Features
Includes Shank
Yes
Drop
0 in
Gross Trailer Weight
10000 lbs
Includes Ball
Yes
Type
Trunnion Bar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BXW1000
Zoro #
G222604465
UPC #
-
Country of Origin
United States
Dimensions
Shank Length
11 in
Details
Includes Shank
Yes
Drop
0 in
Gross Trailer Weight
10000 lbs
Includes Ball
Yes
Type
Trunnion Bar
Gross Tongue Weight
1000 lbs
Includes Sway Control
With Built-In Sway Control
Material
Steel
Rise
10-3/4 in
Includes Ballmount
Yes
Finish
Powder Coated
Color
Black
Description
1000 Pound Gross Tongue Weight/ 10000 Pound Maximum Gross Tow Weight; Fits 2 Inch Reciever; With Spring Bars/ Automatic Latching Tongue Brackets/ 6 Hole x 11 Inch Adjustable Shank/ Hitch Head/ Chains/ Assembly Hardware; Standard Coupler; Clamp-On Latch
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.