Zoro Homepage

WEIGHT DISTRIBUTING HITCH

  • Mfr # BXW1050

  • Zoro # G022604542


product price: $759.00
/ea
Free Shipping & Returns

Key Features

Includes Ballmount
Yes
Shank Length
9 in
Gross Trailer Weight
10000 lbs
Rise
12-1/4 in
Drop
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BXW1050
Zoro #
G022604542
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
9 in

Details

Includes Ballmount
Yes
Gross Trailer Weight
10000 lbs
Rise
12-1/4 in
Drop
2 in
Includes Ball
Yes
Type
Trunnion Bar
Material
Steel
Includes Sway Control
With Built-In Sway Control
Finish
Powder Coated
Color
Black
Gross Tongue Weight
1000 lbs
Includes Shank
Yes

Description

Trunnion Bar; 1000 Pound Tongue Weight; 10000 Pound Gross Trailer Weight; With 7 Hole Shank; With 2-5/16 Inch 13000 Pound Capacity Chrome Plated Ball; With L-Shape Brackets

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.