
WEIGHT DISTRIBUTING HITCH
Mfr # BXW1053
Zoro # G922604604
product price: $759.00
/ea
Free Shipping & Returns
Key Features
Includes Sway Control
With Built-In Sway Control
Includes Ballmount
Yes
Rise
12-1/4 in
Includes Ball
Yes
Includes Shank
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BXW1053
Zoro #
G922604604
UPC #
-
Country of Origin
United States
Dimensions
Shank Length
9 in
Details
Includes Sway Control
With Built-In Sway Control
Includes Ballmount
Yes
Rise
12-1/4 in
Includes Ball
Yes
Includes Shank
Yes
Material
Steel
Gross Tongue Weight
1000 lbs
Gross Trailer Weight
10000 lbs
Color
Black
Type
Trunnion Bar
Drop
1-3/4 in
Finish
Powder Coated
Description
Trunnion Bar; 1000 Pound Tongue Weight; 10000 Pound Gross Trailer Weight; Fits 2 Inch Receiver; With 7 Hole Shank; With 2-5/16 Inch 13000 Pound Capacity Chrome Plated Ball; With Long L-Shape Brackets
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.