Zoro Homepage

WEIGHT DISTRIBUTING HITCH

  • Mfr # BXW1275

  • Zoro # G522604561


product price: $519.00
/ea
Free Shipping & Returns

Key Features

Material
Steel
Gross Trailer Weight
12000 lbs
Color
Black
Finish
Powder Coated
Rise
10-5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BXW1275
Zoro #
G522604561
UPC #
-
Country of Origin
Canada

Dimensions

Shank Length
10 in

Details

Material
Steel
Gross Trailer Weight
12000 lbs
Color
Black
Finish
Powder Coated
Rise
10-5/16 in
Includes Ballmount
Yes
Drop
2-7/16 in
Gross Tongue Weight
1200 lbs
Includes Shank
Yes
Type
Round Bar
Includes Ball
Yes
Includes Sway Control
With Built-In Sway Control

Description

1200 Pound Maximum Tongue Weight/ 12000 Pound Maximum Gross Tow Weight; Fits 2 Inch Receiver; Overslung; Round Bar; L Bracket Style; 2-5/16 Inch/ 12000 Pound Rated Chrome Ball

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.